Relay, 8-Pin, 2PDT, 240VAC Coil, Type K, LED Option

Item #: 1617996

Cat #: CR420KPC022N

UPC: 783166596005

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, 8-Pin, 2-Pole Double Throw, 240 Volt AC Coil, Type K, LED Option

Overview

Relay, 8-Pin, 2-Pole Double Throw, 240 Volt AC Coil, Type K, LED Option
Also known as: 783166596005, CR420KPC022N, GENCR420KPC022N

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Poles: 2
Volts AC Control: 240
Mounting: Socket
Base: 8-Pin
Amps: 10
Type: Relay, IceCube
Volts AC: 240