Breaker, 15A, 2P, 120, Q-Line, 10 kAIC, Bolt-On, Switched Neutral

Item #: 1617879

Cat #: THQB21WY15

UPC: 783164103540

$ 162.12 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120 Volt AC, Switched Neutral, 1 Thermal Magnetic Pole, 1 Nonautomatic Pole

Overview

15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120 Volt AC, Switched Neutral, 1 Thermal Magnetic Pole, 1 Nonautomatic Pole
Also known as: 783164103540, THQB21WY15, ABBTHQB21WY15

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On