GED THQB2120HID 2P20A 120/240 CB

Item #: 1617871

Cat #: THQB2120HID

UPC: 783164160185

$ 118.46 EA
Company wide:
0 in stock
Documents & Guides
GED THQB2120HID 2P20A 120/240 CB

Overview

GED THQB2120HID 2P20A 120/240 CB
Also known as: 783164160185, THQB2120HID, ABBTHQB2120HID

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On