Breaker, 100A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC

Item #: 1617792

Cat #: TED124Y100

UPC: 783164067668

$ 479.79 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 100 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 100 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164067668, TED124Y100, ABBTED124Y100

Specifications

Mounting: Panel
Volts AC: 480
Poles: 2
Amps: 100
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Volts DC: 125/250
Mounting: Panel
Poles: 2
Interrupt Rating DC: 10 kA
Volts DC: 125/250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 18 kA