Breaker, 35A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 1617772

Cat #: THED136035WL

UPC: 783164062793

$ 1585.21 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 35 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 35 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs
Also known as: 783164062793, THED136035WL, ABBTHED136035WL

Specifications

Poles: 3
Amps: 35
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating DC: 125 kA
Amps: 35
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA