Breaker, 150A, 480VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 1617760

Cat #: THED134150WL

UPC: 783164202151

$ 3084.82 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 150 Amp, 480 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 150 Amp, 480 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs
Also known as: 783164202151, THED134150WL, ABBTHED134150WL

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 150
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating DC: 125 kA
Volts AC: 480
Amps: 150
Mounting: Bolt On
Interrupt Rating AC: 25 kA