Breaker, 40A, 480VAC, 25kAIC, 2P, Molded Case, Thermal Magnetic

Item #: 1617719

Cat #: THED124040WL

UPC: 783164202021

$ 1379.13 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 40 Amp, 2-Pole, 480 Volt AC, 25 kAIC, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 40 Amp, 2-Pole, 480 Volt AC, 25 kAIC, Thermal Magnetic, with Lugs
Also known as: 783164202021, THED124040WL, ABBTHED124040WL

Specifications

Volts AC: 480
Poles: 2
Type: Breaker; Molded Case, Breaker
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating DC: 125 kA
Poles: 2
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 25 kA