GED THED114020WL 20A 347V CKT BRKR

Item #: 1617672

Cat #: THED114020WL

UPC: 783164069600

$ 917.30 EA
Company wide:
0 in stock
Documents & Guides
GED THED114020WL 20A 347V CKT BRKR

Overview

GED THED114020WL 20A 347V CKT BRKR
Also known as: 783164069600, THED114020WL, ABBTHED114020WL

Specifications

Poles: 1
Family / Style: E150
Poles: 1
Family / Style: E150