Breaker, 15A, 347VAC, 25kAIC, 1P, Molded Case, Thermal Magnetic

Item #: 1617664

Cat #: THED114015WL

UPC: 783164167870

$ 917.30 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 1-Pole, 477 Volt AC, 25 kAIC, Thermal Magnetic

Overview

Breaker, Molded Case, 15 Amp, 1-Pole, 477 Volt AC, 25 kAIC, Thermal Magnetic
Also known as: 783164167870, THED114015WL, ABBTHED114015WL

Specifications

Volts DC: 125
Poles: 1
Amps: 15
Volts AC: 347
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Volts DC: 125
Amps: 15
Mounting: Bolt On
Poles: 1
Volts AC: 347
Interrupt Rating AC: 25 kA