RELAY DPDT 120VAC

Item #: 1617648

Cat #: CR420HPA022J

UPC: 783166597576

Call for price
Company wide:
0 in stock
Documents & Guides
CR420H Plug-In Relays. Indicating Options: NONE.

Overview

CR420H Plug-In Relays. Indicating Options: NONE.
Also known as: 783166597576, CR420HPA022J, GENCR420HPA022J

Specifications

Volts AC Control: 120
Size: 8 Blade
Poles: 2
Mounting: DIN Rail
Type: Relay, Ice Cube
Amps: 25
Volts AC: 240
Volts AC Control: 120
Poles: 2
Type: Relay, Ice Cube
Volts AC: 240
Size: 8 Blade
Mounting: DIN Rail
Amps: 25