1
more

Lighting Contactor, 150A, 3PH, 120VAC Coil, Open
Item #: 1617577
Cat #: CR160MC6102A
UPC: 783166101766
$ 4942.51 EA
Company wide:
0
in stock
Documents & Guides
Lighting Contactor, 150 Amp, 1-Phase, 2-Pole, 120 Volt AC Coil, Open, Sub Panel Mounting
Overview
Lighting Contactor, 150 Amp, 1-Phase, 2-Pole, 120 Volt AC Coil, Open, Sub Panel Mounting
Also known as: 783166101766, CR160MC6102A, ABBCR160MC6102A
Specifications
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | Lighting Contactor |
| Mounting: | Sub Panel |
| Family / Style: | CR160 |
| Phase: | 1 |
| Amps: | 150 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Type: | Lighting Contactor |
| Family / Style: | CR160 |
| Amps: | 150 |
| Poles: | 2 |
| Mounting: | Sub Panel |
| Phase: | 1 |
| Volts AC: | 600 |