Locking Plug, 20A, 277VAC, 2P3W

Item #: 0161753

Cat #: 2331

UPC: 078477802120

$ 24.93 EA
Company wide:
165 in stock
20 Amp, 277 Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 277 Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

20 Amp, 277 Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477802120, 2331, LEV2331

Specifications

Volts AC: 277
Color: Black/White
Amps: 20
NEMA Configuration: L7-20P
Volts AC: 277
Amps: 20
Color: Black/White
NEMA Configuration: L7-20P