4' 12W T8 LED Lamp, 41K

Item #: 1617519

Cat #: LED12T8/L48/FG/841/BFG2

UPC: 046135414527

Company wide:
0 in stock
Documents & Guides
LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41452* *Sylvania Part # 41452*

Overview

LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41452* *Sylvania Part # 41452*

LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.

Also known as: 046135414527, LED12T8/L48/FG/841/BFG2, LDVLED12T8L48FG841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G12)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Dimmable: Yes
Type: Ballast Bypass (Type B)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: 2-Pin (G12)
Volts AC Range: 120 - 277