Locking Plug, 20A, 125/250V, 3P3W

Item #: 0161749

Cat #: 2361

UPC: 078477807729

$ 34.89 EA
Company wide:
56 in stock
20 Amp, 125/250 Volt, NEMA L10-20P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 125/250 Volt, NEMA L10-20P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 125/250 Volt, NEMA L10-20P, 3P, 3W, Locking Plug,Industrial Grade, Non-Grounding, - Black-White

Also known as: 078477807729, 2361, LEV2361

Specifications

Volts AC: 120, 240
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
NEMA Configuration: L10-20P
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L10-20P
Color: Black/White
Type: Plug, Non-Grounding