Breaker, 125A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC

Item #: 1617366

Cat #: TED124125WL

UPC: 783164064605

$ 2928.40 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 125 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 125 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164064605, TED124125WL, ABBTED124125WL

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 125
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 125
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA