Breaker, 90A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC, :lugs

Item #: 1617346

Cat #: TED124090

UPC: 783164068184

$ 903.58 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 90 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic, Line & Load Lugs

Overview

Breaker, 90 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic, Line & Load Lugs
Also known as: 783164068184, TED124090, ABBTED124090

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 90
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 90
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA