Overload Relay, Thermal, 5.5-8.5A Range, Trip Class 10, Direct Mount

Item #: 1617314

Cat #: RT1MMP

UPC: 017018392195

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Thermal, 5.5 - 8.5 Amp Range, Trip Class 10, Direct Mount, Manual/Auto Reset, Multi Pack, of 40

Overview

Overload Relay, Thermal, 5.5 - 8.5 Amp Range, Trip Class 10, Direct Mount, Manual/Auto Reset, Multi Pack, of 40
Also known as: 017018392195, RT1MMP, GENRT1MMP

Specifications

Poles: 3
Class: 10
Type: Thermal, Overload Relay
Mounting: Contactor
Amps Range: 5.500 - 8.500
Poles: 3
Type: Thermal, Overload Relay
Amps Range: 5.500 - 8.500
Class: 10
Mounting: Contactor