2P-480V-15A CB

Item #: 1617276

Cat #: TED124015

UPC: 783164067965

$ 821.14 EA
Company wide:
0 in stock
Documents & Guides

Overview

2P-480V-15A CB
Also known as: 783164067965, TED124015, ABBTED124015

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 15
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 15
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA