Locking Connector, 30A, 3PH 480V, 3P4W

Item #: 0161726

Cat #: 2733

UPC: 078477808467

$ 120.19 EA
Company wide:
410 in stock
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

30 Amp, 480 Volt 3-phase, NEMA L16-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808467, 2733, LEV2733

Specifications

Volts AC: 480
Color: Black/White
Amps: 30
NEMA Configuration: L16-30R
Volts AC: 480
Amps: 30
Color: Black/White
NEMA Configuration: L16-30R