1P-480V-20A CB

Item #: 1617237

Cat #: TED114020

UPC: 783164131710

$ 547.43 EA
Company wide:
0 in stock
Documents & Guides
GED TED114020 1P-480V-20A CB

Overview

GED TED114020 1P-480V-20A CB
Also known as: 783164131710, TED114020, ABBTED114020

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA