GED TED114015 1P-480V-15A CB

Item #: 1617229

Cat #: TED114015

UPC: 783164131697

$ 547.43 EA
Company wide:
0 in stock
Documents & Guides
GED TED114015 1P-480V-15A CB

Overview

GED TED114015 1P-480V-15A CB
Also known as: 783164131697, TED114015, ABBTED114015

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 15
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA