1P-277V-45A CB

Item #: 1617191

Cat #: TED113045

UPC: 783164082524

$ 411.11 EA
Company wide:
0 in stock
Documents & Guides

Overview

1P-277V-45A CB
Also known as: 783164082524, TED113045, ABBTED113045

Specifications

Mounting: Panel
Amps: 45
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 45
Volts DC: 125
Interrupt Rating AC: 14 kA