1P-277V-15A CB

Item #: 1617179

Cat #: TED113015WL

UPC: 783164082418

$ 416.39 EA
Company wide:
10 in stock
Documents & Guides
GED TED113015WL 1P-277V-15A CB

Overview

GED TED113015WL 1P-277V-15A CB
Also known as: 783164082418, TED113015WL, ABBTED113015WL

Specifications

Mounting: Panel
Poles: 1
Amps: 15
Volts AC: 277/480
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 15
Interrupt Rating AC: 14 kA
Poles: 1
Volts AC: 277/480