400A DBL-THROW SFTY SW

Item #: 1617163

Cat #: TDT3365

UPC: 783164069488

$ 23397.10 EA
Company wide:
0 in stock
Documents & Guides
GED TDT3365 400A DBL-THROW SFTY SW

Overview

GED TDT3365 400A DBL-THROW SFTY SW
Also known as: 783164069488, TDT3365, ABBTDT3365

Specifications

Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 400
Volts AC: 600