TEB 3 POLE 240V 10KIC 100NA MC SWTC

Item #: 1617162

Cat #: TEB132YT100

UPC: 783164190977

$ 792.61 EA
Company wide:
0 in stock
Documents & Guides
Industrial breakers. E-frame lugs and accessories.TEB 3-pole 240V. Teb 3 pole 240v 10kic 100na mc swtc.

Overview

Industrial breakers. E-frame lugs and accessories.TEB 3-pole 240V. Teb 3 pole 240v 10kic 100na mc swtc.
Also known as: 783164190977, TEB132YT100, ABBTEB132YT100

Specifications

Poles: 3
Family / Style: E150
Poles: 3
Family / Style: E150