200A 3P DBL THR 4/4X SS 600V FUSIBLE

Item #: 1617159

Cat #: TDT3364SS

UPC: 783164486063

$ 34817.12 EA
Company wide:
0 in stock
Documents & Guides
200A 3P DBL THR 4/4X SS 600V FUSIBLE

Overview

200A 3P DBL THR 4/4X SS 600V FUSIBLE
Also known as: 783164486063, TDT3364SS, ABBTDT3364SS

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 4X