3
more

Safety Switch, Double Throw, Type TC, 200A, 600VAC, NEMA 1
Item #: 1617151
Cat #: TDT3364
UPC: 783164069471
$ 11991.02 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 783164069471, TDT3364, ABBTDT3364
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Amps: | 200 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |