100A 3P DBL THR N1 600V FUSIBLE

Item #: 1617139

Cat #: TDT3363

UPC: 783164069464

$ 8773.92 EA
Company wide:
0 in stock
Documents & Guides
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). 60/75 C conductor rating. Full cover interlocks. TDT39464

Overview

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). 60/75 C conductor rating. Full cover interlocks. TDT39464
Also known as: 783164069464, TDT3363, ABBTDT3363

Specifications

Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 100
Volts AC: 600