3
more

Safety Switch, Double Throw, Heavy Duty, 60A, 600VAC, NEMA 1
Item #: 1617126
Cat #: TDT3362
UPC: 783164069457
$ 5849.28 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Overview
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Also known as: 783164069457, TDT3362, ABBTDT3362
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Amps: | 60 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |