30A 3P DBL THR N3R 600V FUSIBLE

Item #: 1617118

Cat #: TDT3361R

UPC: 783164485974

$ 4094.49 EA
Company wide:
0 in stock
Documents & Guides
30A 3P DBL THR N3R 600V FUSIBLE

Overview

30A 3P DBL THR N3R 600V FUSIBLE
Also known as: 783164485974, TDT3361R, ABBTDT3361R

Specifications

Poles: 3
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Amps: 30
IP/NEMA Rating: NEMA 3R