3
more

Safety Switch, Double Throw, Type TC, 400A, 240VAC, NEMA 1
Item #: 1617080
Cat #: TDT3325
UPC: 783164069310
$ 19742.69 EA
Company wide:
0
in stock
Documents & Guides
400 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Overview
400 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 783164069310, TDT3325, ABBTDT3325
Specifications
| Poles: | 3 |
| Amps: | 400 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |