3
more

Safety Switch, Double Throw, Type TC, 200A, 240VAC, NEMA 1
Item #: 1617071
Cat #: TDT3324
UPC: 783164069303
$ 11113.62 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 783164069303, TDT3324, ABBTDT3324
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |