3 POLE 240VAC 15A BREAKER

Item #: 1617068

Cat #: TEB132015

UPC: 783164068788

$ 821.14 EA
Company wide:
0 in stock
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. All TEB, TED, THED breakers suitable for reverse feed. 60/75 C rating through 100 amperes, 75 C rating above 100 amperes. 3 POLE 240VAC 15A BREAKER

Overview

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. All TEB, TED, THED breakers suitable for reverse feed. 60/75 C rating through 100 amperes, 75 C rating above 100 amperes. 3 POLE 240VAC 15A BREAKER
Also known as: 783164068788, TEB132015, ABBTEB132015

Specifications

Poles: 3
Family / Style: E150
Poles: 3
Family / Style: E150