1200A 3P DBL THR N3R 600V NONFUSE

Item #: 1617042

Cat #: TC35368R

UPC: 783164486247

$ 58492.75 EA
Company wide:
0 in stock
Documents & Guides
1200A 3P DBL THR N3R 600V NONFUSE

Overview

1200A 3P DBL THR N3R 600V NONFUSE
Also known as: 783164486247, TC35368R, ABBTC35368R

Specifications

Poles: 3
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 1200
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600