1200A 3P DBL THR N1 600V NONFUSE

Item #: 1617038

Cat #: TC35368

UPC: 783164486148

$ 50136.64 EA
Company wide:
0 in stock
Documents & Guides
1200A 3P DBL THR N1 600V NONFUSE

Overview

1200A 3P DBL THR N1 600V NONFUSE
Also known as: 783164486148, TC35368, ABBTC35368

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 1200