800A 3P DBL THR 4/4X SS 600V NONFUSE

Item #: 1617034

Cat #: TC35367SS

UPC: 783164486315

$ 59885.43 EA
Company wide:
0 in stock
Documents & Guides
800A 3P DBL THR 4/4X SS 600V NONFUSE

Overview

800A 3P DBL THR 4/4X SS 600V NONFUSE
Also known as: 783164486315, TC35367SS, ABBTC35367SS

Specifications

Poles: 3
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Volts AC: 600