800A 3P DBL THR N3R 600V NONFUSE W/NEUT

Item #: 1617030

Cat #: TC35367RN

UPC: 783164486230

$ 39830.78 EA
Company wide:
0 in stock
Documents & Guides
800A 3P DBL THR N3R 600V NONFUSE W/NEUT

Overview

800A 3P DBL THR N3R 600V NONFUSE W/NEUT
Also known as: 783164486230, TC35367RN, ABBTC35367RN

Specifications

Poles: 3
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600