Breaker, 80A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

Item #: 1617028

Cat #: TEB122080WL

UPC: 783164068719

$ 740.83 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 80 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 80 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068719, TEB122080WL, ABBTEB122080WL

Specifications

Volts DC: 250
Poles: 2
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts DC: 250
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA