800A 3P DBL THR N3R 600V NONFUSE

Item #: 1617026

Cat #: TC35367R

UPC: 783164486223

$ 38438.09 EA
Company wide:
0 in stock
Documents & Guides
800A 3P DBL THR N3R 600V NONFUSE

Overview

800A 3P DBL THR N3R 600V NONFUSE
Also known as: 783164486223, TC35367R, ABBTC35367R

Specifications

Poles: 3
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600