800A 3P DBL THR N1 600V NONFUSE

Item #: 1617017

Cat #: TC35367

UPC: 783164486124

$ 36209.80 EA
Company wide:
0 in stock
Documents & Guides
800A 3P DBL THR N1 600V NONFUSE

Overview

800A 3P DBL THR N1 600V NONFUSE
Also known as: 783164486124, TC35367, ABBTC35367

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 800