600A 3P DBL THR 4/4X SS 600V NONFUSE

Item #: 1617013

Cat #: TC35366SS

UPC: 783164486308

$ 48743.96 EA
Company wide:
0 in stock
Documents & Guides
600A 3P DBL THR 4/4X SS 600V NONFUSE

Overview

600A 3P DBL THR 4/4X SS 600V NONFUSE
Also known as: 783164486308, TC35366SS, ABBTC35366SS

Specifications

Poles: 3
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Volts AC: 600