600A 3P DBL THR N3R 600V NONFUSE

Item #: 1617009

Cat #: TC35366R

UPC: 783164486216

$ 33633.32 EA
Company wide:
0 in stock
Documents & Guides
600A 3P DBL THR N3R 600V NONFUSE

Overview

600A 3P DBL THR N3R 600V NONFUSE
Also known as: 783164486216, TC35366R, ABBTC35366R

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 600