400A 3P DBL THR 4/4X SS 600V NONFUSE

Item #: 1617005

Cat #: TC35365SS

UPC: 783164486292

$ 46794.19 EA
Company wide:
0 in stock
Documents & Guides
400A 3P DBL THR 4/4X SS 600V NONFUSE

Overview

400A 3P DBL THR 4/4X SS 600V NONFUSE
Also known as: 783164486292, TC35365SS, ABBTC35365SS

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 400
Volts AC: 600