400A 3P DBL THR N3R

Item #: 1617001

Cat #: TC35365R

UPC: 783164486209

$ 24859.43 EA
Company wide:
0 in stock
Documents & Guides
400A 3P DBL THR N3R 600V NONFUSE

Overview

400A 3P DBL THR N3R 600V NONFUSE
Also known as: 783164486209, TC35365R, ABBTC35365R

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600