4
more

Safety Switch, 200A, 600VAC, Non-Fused, 3PDT, NEMA 4/4X
Item #: 1616997
Cat #: TC35364SS
UPC: 783164486285
$ 21642.31 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, 200 Amp, 600 Volt AC, Non-Fused, 3-Pole Double Throw, NEMA 4/4X, Stainless Steel
Overview
Safety Switch, 200 Amp, 600 Volt AC, Non-Fused, 3-Pole Double Throw, NEMA 4/4X, Stainless Steel
Also known as: 783164486285, TC35364SS, ABBTC35364SS
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Poles: | 3 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |