100A 3P DBL THR 4/4X SS 600V NONFUSE

Item #: 1616993

Cat #: TC35363SS

UPC: 783164486278

$ 17547.83 EA
Company wide:
0 in stock
Documents & Guides
100A 3P DBL THR 4/4X SS 600V NONFUSE

Overview

100A 3P DBL THR 4/4X SS 600V NONFUSE
Also known as: 783164486278, TC35363SS, ABBTC35363SS

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 100
Volts AC: 600