Breaker, 35A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

Item #: 1616978

Cat #: TEB122035WL

UPC: 783164068597

$ 512.56 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 35 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 35 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068597, TEB122035WL, ABBTEB122035WL

Specifications

Amps: 35
Volts DC: 250
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 2
Mounting: Bolt On
Volts DC: 250
Volts AC: 120, 240
Interrupt Rating AC: 10 kA