Breaker, 10A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

Item #: 1616949

Cat #: TEB122010WL

UPC: 783164071443

$ 512.56 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 10 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 10 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164071443, TEB122010WL, ABBTEB122010WL

Specifications

Volts DC: 250
Poles: 2
Amps: 10
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts DC: 250
Amps: 10
Mounting: Bolt On
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA