Fuse Adapter Kit, 200A, 240-600V, Type R

Item #: 1616942

Cat #: TGRK42

UPC: 783164331813

$ 158.16 EA
Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 200 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.

Overview

R Fuse Adapter Kit for 200 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Also known as: 783164331813, TGRK42, ABBTGRK42

Specifications

Amps: 200
Poles: 3
Mounting: Device
Volts AC: 60, 240
Class: R
Amps: 200
Mounting: Device
Class: R
Poles: 3
Volts AC: 60, 240