Fuse Adapter Kit, 100A, 240-600V, Type R

Item #: 1616937

Cat #: TGRK32

UPC: 783164331806

$ 79.08 EA
Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 100 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.

Overview

R Fuse Adapter Kit for 100 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Also known as: 783164331806, TGRK32, ABBTGRK32

Specifications

Mounting: Device
Amps: 100
Volts AC: 60, 240
Class: R
Mounting: Device
Volts AC: 60, 240
Amps: 100
Class: R